Motion
7205X6X2
USA Sealing Straight Adapter - 3/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00322688
MFR #7205X6X2
Your Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00322688
MFR #7205X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.36/each(List $12.91)

Overview

Mfr description
7205X6X2 MALE CONN
  • Meets ASA, ASME, SAE, MS specifications and standards
  • No tube flaring
  • Carbon Steel
  • Broad selection of styles and sizes
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Male NPTF
  • Length
    2.4
  • Material
    Steel
  • Inside Diameter
    0.281 in
  • Description Keyword
    3/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text