Motion
7205X8X4
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00322710
MFR #7205X8X4
Price$12.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00322710
MFR #7205X8X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.44/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/4 in
  • Length
    0.85

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/2 in Flareless Ermeto x 1/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel

Overview

Mfr description
7205X8X4 MALE CONN
  • Highly recommended for high pressure and high vibration applications
  • Broad selection of styles and sizes
  • Used with heavy wall tubing
  • No tube flaring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text