Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size1/2 in
- Inside Diameter0.5 in
- Length1
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword5/8 in Flareless Ermeto x 1/2 in Male Pipe Rigid
- End 1 StyleFlareless Ermeto
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel
Overview
Mfr description
7205X10 MALE CONN
- No tube flaring
- Carbon Steel
- Used with heavy wall tubing
- Broad selection of styles and sizes
- Meets ASA, ASME, SAE, MS specifications and standards