Motion
7205X12
USA Sealing Straight Adapter - 3/4 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00322740
MFR #7205X12
Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/4 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00322740
MFR #7205X12

Mfr description
7205X12 MALE CONN
  • Carbon Steel
  • Used with heavy wall tubing
  • Meets ASA, ASME, SAE, MS specifications and standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.80/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Inside Diameter
    0.656 in
  • Length
    1.1

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/4 in Flareless Ermeto x 3/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)