Motion
7205X14
USA Sealing Straight Adapter - 7/8 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00322753
MFR #7205X14
List Price$74.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 7/8 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00322753
MFR #7205X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.48/each for your price

Overview

Mfr description
7205X14 MALE CONN
  • Carbon Steel
  • Broad selection of styles and sizes
  • Meets ASA, ASME, SAE, MS specifications and standards
  • No tube flaring
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    7/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 2 Thread
    (NPTF) 3/4–14
  • Both Ends Style/Type
    Compression to Male NPTF
  • Length
    0.394
  • Material
    Steel
  • Inside Diameter
    0.718 in
  • Description Keyword
    7/8 in Flareless Ermeto x 3/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text