Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Inside Diameter0.875 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword1 in Flareless Ermeto x 1 in Male Pipe Rigid
- End 1 StyleFlareless Ermeto
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- MaterialSteel
Overview
Mfr description
7205X16 MALE CONN
- Carbon Steel
- Used with heavy wall tubing
- Meets ASA, ASME, SAE, MS specifications and standards
- No tube flaring
- Broad selection of styles and sizes