Motion
7205X20
USA Sealing Straight Adapter - 1-1/4 in Flareless Ermeto x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00322773
MFR #7205X20
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1-1/4 in Flareless Ermeto x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00322773
MFR #7205X20

Mfr description
7205X20 MALE CONN
  • Meets ASA, ASME, SAE, MS specifications and standards
  • No tube flaring
  • Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Inside Diameter
    1.093 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1-1/4 in Flareless Ermeto x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)