Motion
7255X4
USA Sealing Straight Adapter - 1/4 in Flareless Ermeto x 1/8 in Female Pipe Rigid, Steel
Mi Item #00322815
MFR #7255X4
Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Ermeto x 1/8 in Female Pipe Rigid, Steel
Mi Item #00322815
MFR #7255X4

Mfr description
7255X4 FEMALE CONN
  • Broad selection of styles and sizes
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.52/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • Inside Diameter
    0.281 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Female NPTF
  • Description Keyword
    1/4 in Flareless Ermeto x 1/8 in Female Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)