Motion
7255X8X4
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 1/4 in Female Pipe Rigid, Steel
MI ITEM #00322856
MFR #7255X8X4
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 1/4 in Female Pipe Rigid, Steel
MI ITEM #00322856
MFR #7255X8X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
7255X8X4 FEMALE CONN
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Broad selection of styles and sizes
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/2 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Steel
  • Description Keyword
    1/2 in Flareless Ermeto x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text