Overview
Mfr description
7255X12 FEMALE CONN
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Ermeto
- End 1 Size3/4 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/4 in
- Hex Size1-3/8 in
- Both Ends Style/TypeCompression to Female NPTF
- MaterialSteel
- Description Keyword3/4 in Flareless Ermeto x 3/4 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data