Motion
7255X20
USA Sealing Straight Adapter - 1-1/4 in Flareless Ermeto x 1-1/4 in Female Pipe Rigid, Steel
MI ITEM #00322898
MFR #7255X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1-1/4 in Flareless Ermeto x 1-1/4 in Female Pipe Rigid, Steel
MI ITEM #00322898
MFR #7255X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7255X20 FEMALE CONN
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing
  • Broad selection of styles and sizes
  • No tube flaring

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1-1/4 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Steel
  • Inside Diameter
    0.234 in
  • Description Keyword
    1-1/4 in Flareless Ermeto x 1-1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text