Motion
7305X3
USA Sealing Straight Adapter - 3/16 in Flareless Ermeto x 3/16 in Flareless Ermeto, Steel
MI ITEM #00322913
MFR #7305X3
Your Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/16 in Flareless Ermeto x 3/16 in Flareless Ermeto, Steel
MI ITEM #00322913
MFR #7305X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.95/each(List $13.73)

Overview

Mfr description
7305X3 UNION
  • Carbon Steel
  • Used with heavy wall tubing
  • Meets ASA, ASME, SAE, MS specifications and standards
  • Broad selection of styles and sizes
  • No tube flaring

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/16 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    3/16 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Steel
  • Inside Diameter
    0.125 in
  • Description Keyword
    3/16 in Flareless Ermeto x 3/16 in Flareless Ermeto

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text