Motion
7305X4
USA Sealing Straight Adapter - 1/4 in Flareless Ermeto x 1/4 in Flareless Ermeto, Steel
MI ITEM #00322918
MFR #7305X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Ermeto x 1/4 in Flareless Ermeto, Steel
MI ITEM #00322918
MFR #7305X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7305X4 UNION
  • Used with heavy wall tubing
  • Broad selection of styles and sizes
  • Carbon Steel
  • Meets ASA, ASME, SAE, MS specifications and standards
  • No tube flaring

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/4 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    1/4 in
  • Both Ends Style/Type
    Compression to Compression
  • Length
    0.4
  • Material
    Steel
  • Inside Diameter
    0.203 in
  • Description Keyword
    1/4 in Flareless Ermeto x 1/4 in Flareless Ermeto

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text