Motion
7305X6
USA Sealing Straight Adapter - 3/8 in Flareless Ermeto x 3/8 in Flareless Ermeto, Steel
Mi Item #00322929
MFR #7305X6
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Flareless Ermeto x 3/8 in Flareless Ermeto, Steel
Mi Item #00322929
MFR #7305X6

Mfr description
7305X6 UNION
  • Broad selection of styles and sizes
  • No tube flaring
  • Used with heavy wall tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.61/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Inside Diameter
    0.281 in
  • Length
    0.472

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    3/8 in Flareless Ermeto x 3/8 in Flareless Ermeto
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Flareless Ermeto
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)