Motion
7305X8
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 1/2 in Flareless Ermeto, Steel
Mi Item #00322938
MFR #7305X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 1/2 in Flareless Ermeto, Steel
Mi Item #00322938
MFR #7305X8

Mfr description
7305X8 UNION
  • No tube flaring
  • Carbon Steel
  • Meets ASA, ASME, SAE, MS specifications and standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Inside Diameter
    0.422 in
  • Length
    0.9

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1/2 in Flareless Ermeto x 1/2 in Flareless Ermeto
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Flareless Ermeto
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)