Motion
7305X8X6
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 3/8 in Flareless Ermeto, Steel
MI ITEM #00322944
MFR #7305X8X6
Your Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Flareless Ermeto x 3/8 in Flareless Ermeto, Steel
MI ITEM #00322944
MFR #7305X8X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.25/each(List $19.67)

Overview

Mfr description
7305X8X6 UNION
  • Broad selection of styles and sizes
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing
  • No tube flaring

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/2 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    3/8 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Steel
  • Inside Diameter
    0.281 in
  • Description Keyword
    1/2 in Flareless Ermeto x 3/8 in Flareless Ermeto

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text