Motion
7305X12
USA Sealing Straight Adapter - 3/4 in Flareless Ermeto x 3/4 in Flareless Ermeto, Steel
MI ITEM #00322956
MFR #7305X12
Your Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/4 in Flareless Ermeto x 3/4 in Flareless Ermeto, Steel
MI ITEM #00322956
MFR #7305X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.69/each(List $58.90)

Overview

Mfr description
7305X12 UNION
  • Carbon Steel
  • Broad selection of styles and sizes
  • No tube flaring
  • Used with heavy wall tubing
  • Meets ASA, ASME, SAE, MS specifications and standards

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/4 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    3/4 in
  • Both Ends Style/Type
    Compression to Compression
  • Length
    0.8
  • Material
    Steel
  • Inside Diameter
    0.656 in
  • Description Keyword
    3/4 in Flareless Ermeto x 3/4 in Flareless Ermeto

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text