Motion
7305X16
USA Sealing Straight Adapter - 1 in Flareless Ermeto x 1 in Flareless Ermeto, Steel
Mi Item #00322971
MFR #7305X16
Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1 in Flareless Ermeto x 1 in Flareless Ermeto, Steel
Mi Item #00322971
MFR #7305X16

Mfr description
7305X16 UNION
  • No tube flaring
  • Carbon Steel
  • Meets ASA, ASME, SAE, MS specifications and standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.21/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Inside Diameter
    0.875 in
  • Length
    3.05

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1 in Flareless Ermeto x 1 in Flareless Ermeto
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Flareless Ermeto
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)