Overview
Mfr description
7305X24 UNION
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeSmall Hex Union
- End 1 StyleLine/Hose/Tube
- End 1 Size1-1/2 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1-1/2 in
- Hex Size2 in
- Description Keyword1-1/2 in Line/Hose/Tube x 1-1/2 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data