Motion
7705X4
USA Sealing Union Tee - 1/4 in Flareless Ermeto (3 Sides), Steel
MI ITEM #00322999
MFR #7705X4
Your Price$14.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Tee - 1/4 in Flareless Ermeto (3 Sides), Steel
MI ITEM #00322999
MFR #7705X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.66/each(List $20.24)

Overview

Mfr description
7705X4 UNION TEE
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing
  • Broad selection of styles and sizes

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/4 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    1/4 in
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Flareless Ermeto
  • End 3 Size
    1/4 in
  • Material
    Steel
  • Description Keyword
    1/4 in Flareless Ermeto (3 Sides)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text