Motion
7705X6
USA Sealing Union Tee - 3/8 in Flareless Ermeto (3 Sides), Steel
MI ITEM #00323010
MFR #7705X6
Your Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Tee - 3/8 in Flareless Ermeto (3 Sides), Steel
MI ITEM #00323010
MFR #7705X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.89/each(List $30.21)

Overview

Mfr description
7705X6 UNION TEE
  • Carbon Steel
  • No tube flaring
  • Broad selection of styles and sizes
  • Meets ASA, ASME, SAE, MS specifications and standards
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/8 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    3/8 in
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Flareless Ermeto
  • End 3 Size
    3/8 in
  • Material
    Steel
  • Inside Diameter
    0.281 in
  • Description Keyword
    3/8 in Flareless Ermeto (3 Sides)
  • Length
    2.913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text