Overview
Mfr description
7705X8 UNION TEE
- No tube flaring
- Used with heavy wall tubing
- Broad selection of styles and sizes
- Highly recommended for high pressure and high vibration applications
Specifications
- Adapter TypeCompression Tee
- End 1 StyleFlareless Ermeto
- End 1 Size1/2 in
- End 2 StyleFlareless Ermeto
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- End 3 StyleFlareless Ermeto
- End 3 Size1/2 in
- MaterialSteel
- Description Keyword1/2 in Flareless Ermeto (3 Sides)
- Length3.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data