Overview
Mfr description
7805X4 FEMALE RUN TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleNPTF
- End 1 Size1/8 in
- End 2 StyleLine/Hose/Tube
- End 2 Size7/16 in
- End 2 Thread7/16-20
- End 3 StyleLine/Hose/Tube
- End 3 Size7/16 in
- End 3 Thread7/16-20
- Description Keyword1/8 in x 7/16 in x 7/16 in Ermeto Female Run Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data