Motion
7655X4X4X4
USA Sealing Female Branch Tee - 1/4 in Flareless Ermeto (2 Sides) x 1/4 in Female Pipe Rigid, Steel
MI ITEM #00323150
MFR #7655X4X4X4
List Price$43.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female Branch Tee - 1/4 in Flareless Ermeto (2 Sides) x 1/4 in Female Pipe Rigid, Steel
MI ITEM #00323150
MFR #7655X4X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.69/each for your price

Overview

Mfr description
7655X4X4X4 FEMALE BRANCH TEE
  • Broad selection of styles and sizes
  • Used with heavy wall tubing
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/4 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    1/4 in
  • End 3 Style
    Female Pipe Rigid
  • End 3 Size
    1/4 in
  • End 3 Thread
    (NPTF) 1/4–18
  • Material
    Steel
  • Description Keyword
    1/4 in Flareless Ermeto (2 Sides) x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text