Motion
7655X6
USA Sealing Branch Tee - 9/16 in x 9/16 in x 1/4 in Ermeto Female Branch Tee
MI ITEM #00323156
MFR #7655X6
Your Price$36.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Branch Tee - 9/16 in x 9/16 in x 1/4 in Ermeto Female Branch Tee
MI ITEM #00323156
MFR #7655X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.68/each(List $50.63)

Overview

Mfr description
7655X6 FEMALE BRANCH TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    9/16 in
  • End 2 Style
    NPTF
  • End 2 Size
    9/16 in
  • End 2 Thread
    9/16-18
  • End 3 Style
    Line/Hose/Tube
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4-18
  • Description Keyword
    9/16 in x 9/16 in x 1/4 in Ermeto Female Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text