Overview
Mfr description
7655X10 FEMALE BRANCH TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size7/8 in
- End 2 StyleNPTF
- End 2 Size7/8 in
- End 2 Thread7/8-14
- End 3 StyleLine/Hose/Tube
- End 3 Size1/2 in
- End 3 Thread1/2-14
- Description Keyword7/8 in x 7/8 in x 1/2 in Ermeto Female Branch Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data