Motion
7755X6
USA Sealing Male Run Tee - 3/8 in Flareless Ermeto (2 Sides) x 1/4 in Male Pipe Rigid, Steel
Mi Item #00323233
MFR #7755X6
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Run Tee - 3/8 in Flareless Ermeto (2 Sides) x 1/4 in Male Pipe Rigid, Steel
Mi Item #00323233
MFR #7755X6

Mfr description
7755X6 MALE RUN TEE
  • Broad selection of styles and sizes
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/8 in Flareless Ermeto (2 Sides) x 1/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Flareless Ermeto
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)