Overview
Mfr description
7755X8 MALE RUN TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleNPTF
- End 1 Size3/8-18
- End 2 StyleLine/Hose/Tube
- End 2 Size3/4-16
- End 2 Thread3/4-16
- End 3 StyleLine/Hose/Tube
- End 3 Size3/4 in
- End 3 Thread3/4-16
- Description Keyword3/8-18 x 3/4-16 x 3/4 in Ermeto Male Run Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data