Overview
Mfr description
7755X12 MALE RUN TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleNPTF
- End 1 Size3/4-14
- End 2 StyleLine/Hose/Tube
- End 2 Size1-1/16-12
- End 2 Thread1-1/16-12
- End 3 StyleLine/Hose/Tube
- End 3 Size1-1/16 in
- End 3 Thread1-1/16-12
- Description Keyword3/4-14 x 1-1/16-12 x 1-1/16 in Ermeto Male Run Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data