Overview
Mfr description
7755X16 MALE RUN TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- Description Keyword1-11 1/2 x 1-5/16-12 x 1-5/16 in Ermeto Male Run Tee
- End 1 Size1-11 1/2
- End 1 StyleNPTF
- End 2 Size1-5/16-12
- End 2 StyleLine/Hose/Tube
- End 2 Thread1-5/16-12
- End 3 Size1-5/16 in
- End 3 StyleLine/Hose/Tube
- End 3 Thread1-5/16-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data