Motion
7605X10
USA Sealing Male Branch Tee - 5/8 in Flareless Ermeto (2 Sides) x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00323312
MFR #7605X10
List Price$53.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Branch Tee - 5/8 in Flareless Ermeto (2 Sides) x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00323312
MFR #7605X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.51/each for your price

Overview

Mfr description
7605X10 MALE BRANCH TEE
  • Broad selection of styles and sizes
  • Used with heavy wall tubing
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    5/8 in
  • End 2 Style
    Flareless Ermeto
  • End 2 Size
    5/8 in
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    1/2 in
  • End 3 Thread
    (NPTF) 1/2–14
  • Material
    Steel
  • Description Keyword
    5/8 in Flareless Ermeto (2 Sides) x 1/2 in Male Pipe Rigid
  • Length
    3.858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text