Overview
Mfr description
7605X16 MALE BRANCH TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size1-5/16 in
- End 2 StyleNPTF
- End 2 Size1-5/16 in
- End 2 Thread1-5/16-12
- End 3 StyleLine/Hose/Tube
- End 3 Size1 in
- End 3 Thread1-11 1/2
- Description Keyword1-5/16 in x 1 5/16 in x 1 in Ermeto Male Branch Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data