Motion
7015X10X8
USA Sealing Reducer Coupling - 1/2 in 3/4-16 Line/Hose/Tube x 5/8 in Line/Hose/Tube
MI ITEM #00323361
MFR #7015X10X8
Your Price$13.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer Coupling - 1/2 in 3/4-16 Line/Hose/Tube x 5/8 in Line/Hose/Tube
MI ITEM #00323361
MFR #7015X10X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.37/each(List $18.45)

Overview

Mfr description
7015X10X8 TUBE END REDUCER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Reducer
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    5/8 in
  • Hex Size
    0.812 in
  • Description Keyword
    1/2 in 3/4-16 Line/Hose/Tube x 5/8 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text