Overview
Mfr description
7015X12X8 TUBE END REDUCER
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeReducer
- End 1 StyleLine/Hose/Tube
- End 1 Size1/2 in
- End 1 Thread3/4-16
- End 2 StyleLine/Hose/Tube
- End 2 Size3/4 in
- Hex Size0.812 in
- Description Keyword1/2 in 3/4-16 Line/Hose/Tube x 3/4 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data