Overview
Mfr description
7015X20X16 TUBE END REDUCER
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeReducer
- End 1 StyleLine/Hose/Tube
- End 1 Size1 in
- End 1 Thread1-5/8-12
- End 2 StyleLine/Hose/Tube
- End 2 Size1-1/4 in
- Hex Size1.375 in
- Description Keyword1 in 1-5/8-12 Line/Hose/Tube x 1-1/4 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data