Motion
7355X6
USA Sealing 45° Elbow - 3/8 in Flareless Ermeto x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00323464
MFR #7355X6
Your Price$7.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 45° Elbow - 3/8 in Flareless Ermeto x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00323464
MFR #7355X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.11/each(List $9.82)

Overview

Mfr description
7355X6 MALE 45DEG ELBOW
  • No tube flaring
  • Used with heavy wall tubing
  • Broad selection of styles and sizes
  • Highly recommended for high pressure and high vibration applications

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Steel
  • Inside Diameter
    0.656 in
  • Description Keyword
    3/8 in Flareless Ermeto x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text