Overview
Mfr description
7355X10 MALE 45DEG ELBOW
- Highly recommended for high pressure and high vibration applications
- No tube flaring
- Broad selection of styles and sizes
- Used with heavy wall tubing
Specifications
- Adapter Type45° Elbow
- End 1 StyleFlareless Ermeto
- End 1 Size5/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in
- End 2 Thread(NPTF) 1/2–14
- Both Ends Style/TypeCompression to Male NPTF
- MaterialSteel
- Inside Diameter0.203 in
- Description Keyword5/8 in Flareless Ermeto x 1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data