Overview
Mfr description
7325X4 BULKHEAD UNION
- Broad selection of styles and sizes
- Used with heavy wall tubing
- Highly recommended for high pressure and high vibration applications
- No tube flaring
Specifications
- Adapter TypeBulkhead Straight Adapter
- End 1 StyleFlareless Ermeto
- End 1 Size1/4 in
- End 2 StyleFlareless Ermeto
- End 2 Size1/4 in
- Both Ends Style/TypeCompression to Compression
- MaterialSteel
- Description Keyword1/4 in Flareless Ermeto x 1/4 in Flareless Ermeto
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data