Overview
Mfr description
7325X16 BULKHEAD UNION
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeBulkhead Union
- End 1 StyleLine/Hose/Tube
- End 1 Size1 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1 in
- Hex Size1.625 in
- Description Keyword1 in Line/Hose/Tube x 1 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data