Overview
Mfr description
7105X3 NUT
- Broad selection of styles and sizes
- No tube flaring
- Highly recommended for high pressure and high vibration applications
- Used with heavy wall tubing
Specifications
- Adapter TypeFlareless Ermeto Connector Nut
- MaterialSteel
- Tube Size3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data