Motion
7105X4
USA Sealing Flareless Ermeto Connector Nut - 1/4 in Tube, Steel
MI ITEM #00323583
MFR #7105X4
Your Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Ermeto Connector Nut - 1/4 in Tube, Steel
MI ITEM #00323583
MFR #7105X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.14/each(List $1.58)

Overview

Mfr description
7105X4 NUT
  • Used with heavy wall tubing
  • Broad selection of styles and sizes
  • No tube flaring
  • Carbon Steel
  • Meets ASA, ASME, SAE, MS specifications and standards

Specifications

  • Adapter Type
    Flareless Ermeto Connector Nut
  • Tube Size
    1/4 in
  • Material
    Steel
  • Overall Length
    0.7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text