Motion
7105X5
USA Sealing Flareless Ermeto Connector Nut - 5/16 in Tube, Steel
MI ITEM #00323587
MFR #7105X5
Your Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Ermeto Connector Nut - 5/16 in Tube, Steel
MI ITEM #00323587
MFR #7105X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.78/each(List $2.45)

Overview

Mfr description
7105X5 NUT
  • Broad selection of styles and sizes
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Flareless Ermeto Connector Nut
  • Tube Size
    5/16 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text