Motion
7105X6
USA Sealing Flareless Ermeto Connector Nut - 3/8 in Tube, Steel
Mi Item #00323590
MFR #7105X6
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Ermeto Connector Nut - 3/8 in Tube, Steel
Mi Item #00323590
MFR #7105X6

Mfr description
7105X6 NUT
  • Broad selection of styles and sizes
  • Carbon Steel
  • Meets ASA, ASME, SAE, MS specifications and standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Overall Length
    3/4 in
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Flareless Ermeto Connector Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)