Motion
7105X8
USA Sealing Flareless Ermeto Connector Nut - 1/2 in Tube, Steel
Mi Item #00323593
MFR #7105X8
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Ermeto Connector Nut - 1/2 in Tube, Steel
Mi Item #00323593
MFR #7105X8

Mfr description
7105X8 NUT
  • Used with heavy wall tubing
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.15/each

Specifications

Dimensions

  • Length
    0.8
  • Overall Length
    0.84 in
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Flareless Ermeto Connector Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)