Motion
7105X16
USA Sealing Flareless Ermeto Connector Nut - 1 in Tube, Steel
Mi Item #00323605
MFR #7105X16
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Ermeto Connector Nut - 1 in Tube, Steel
Mi Item #00323605
MFR #7105X16

Mfr description
7105X16 NUT
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Tube Size
    1 in

Details

  • Adapter Type
    Flareless Ermeto Connector Nut
  • End 1 Style
    Flareless Ermeto
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)