Overview
Mfr description
7105X20 NUT
- Used with heavy wall tubing
- Highly recommended for high pressure and high vibration applications
- No tube flaring
- Broad selection of styles and sizes
Specifications
- Adapter TypeFlareless Ermeto Connector Nut
- Tube Size1-1/4 in
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data