Motion
7105X32
USA Sealing 7105x Series Spare Part Nut - Steel
MI ITEM #00323615
MFR #7105X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 7105x Series Spare Part Nut - Steel
MI ITEM #00323615
MFR #7105X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7105X32 NUT
  • Available in a variety of sizes

Specifications

  • Adapter Type
    Nut
  • Material
    Steel
  • Overall Length
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text