1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
7165X6
USA Sealing DIN Flareless Metric Sleeve - 6 mm Tube, Steel
Mi Item #
00323659
MFR #
7165X6
Price
$1.25
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Compression Fittings
WEATHERHEAD (DANFOSS) 7165X6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
7165X6
USA Sealing DIN Flareless Metric Sleeve - 6 mm Tube, Steel
Mi Item #
00323659
MFR #
7165X6
Mfr description
7165X6 SLEEVE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.25
/each
Add to Cart
Specifications
Dimensions
Overall Length
0.38 in
Tube Size
6 mm
Details
Adapter Type
DIN Flareless Metric Sleeve
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items