Overview
Mfr description
7165X24 SLEEVE
- Highly recommended for high pressure and high vibration applications
- No tube flaring
- Broad selection of styles and sizes
- Used with heavy wall tubing
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeSleeve
- End 1 Size1-1/2 in
- Description Keyword1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data