Overview
Mfr description
7165X32 SLEEVE
- Used with heavy wall tubing
- No tube flaring
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeSleeve
- End 1 Size2 in
- Description Keyword2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data